Skip to content Skip to navigation menu
Prep-Air® II Two Piece Modular Pre-Assembled FRL

07H44A13A2BD

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #102078760
  • 07 Series Modular Two-Unit Combo
  • 3/4 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • N/A
+ Show More + Show Less
Prep-Air® II Two Piece Modular Pre-Assembled FRL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 07 Series Modular Two-Unit Combo
  • 3/4 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
Pressure Range [Min] 2 psig
Size Designation Standard
Knob Type Non-Rising Knob
Filter Bowl Capacity 7.2 oz
Unit Type Two-Unit Combo
Pressure Range [Max] 125 psig
Flow 90 SCFM
Lubricator Bowl Capacity 6 oz
Mounting Bracket Kit PS755P
Port Type NPT
Series 07
Mounting Options N/A
Relieving Relieving
Lubricator Fill Option w/Fill Plug
Has Gauge No
Lubricator Drain Type No Drain
Port Size 3/4
Element Micron Rating 40 µm
Body Size 1/2 in
Lubricator Type Mist
Filter Drain Type Twist Drain
Filter Bowl Type Metal Bowl w/ Sight Gauge
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type Modular
Weight 8.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison