Skip to content Skip to navigation menu
Parker Hannifin Corp.07H44A18A4BDJ

07H44A18A4BDJ

Prep-Air® II Two Piece Modular Pre-Assembled FRL
Item #102180027
  • 07 Series Modular Two-Unit Combo
  • 3/4 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
  • w/Lockout
+ Show More + Show Less
Parker Hannifin Corp.07H44A18A4BDJ
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 07 Series Modular Two-Unit Combo
  • 3/4 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
Series 07
Lubricator Bowl Capacity 6 oz
Has Gauge Yes
Assembly Type Modular
Flow 90 SCFM
Element Micron Rating 40 µm
Pressure Range [Max] 125 psig
Filter Bowl Type Metal Bowl w/ Sight Gauge
Filter Drain Type Twist Drain
Size Designation Standard
Body Size 1/2 in
Lubricator Type Mist
Filter Bowl Capacity 7.2 oz
Mounting Bracket Kit PS755P
Port Type NPT
Unit Type Two-Unit Combo
Lubricator Drain Type Twist Drain
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Pressure Range [Min] 2 psig
Knob Type Non-Rising Knob
Lubricator Fill Option w/Fill Plug
Relieving Relieving
Port Size 3/4
Mounting Options w/Lockout
Weight 8.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison