Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
Regulator: 250 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, two-piece FRLs feature filter/regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime.
features
can fill the lubricator while unit is under pressure
06H and 07H series have a mist lubricator that carries oil 25 ft
16H and 17H series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
Proportional oil delivery over a wide range of air flows
Furnished with gauge
Wall mount port blocks not included
sold separately
compliances
0
Size Designation
Standard
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Mounting Bracket Kit
PS755P
Has Gauge
Yes
Flow
90 SCFM
Assembly Type
Modular
Filter Bowl Capacity
7.2 oz
Knob Type
Non-Rising Knob
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Fill Option
w/Fill Plug
Port Type
NPT
Unit Type
Two-Unit Combo
Lubricator Type
Mist
Filter Drain Type
Twist Drain
Pressure Range [Max]
250 psig
Lubricator Bowl Capacity
6 oz
Element Micron Rating
5 µm
Series
07
Body Size
1/2 in
Lubricator Drain Type
Twist Drain
Relieving
Relieving
Pressure Range [Min]
5 psig
Mounting Options
w/Port Blocks
Port Size
3/4
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back