- 07 Series Manually Controlled Standard Regulator
- 1/2 NPT
- 90 SCFM
- 125 psig
- w/Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
options
- Preset, Non-Adjustable
| Gauge Port | 1/4 in NPT |
| Adjustment Type | Non-Rising Knob |
| Pressure Range [Min] | 2 psig |
| Series | 07 |
| Pressure Range [Max] | 125 psig |
| Body Size | 1/2 in |
| Has Gauge | Yes |
| Flow | 90 SCFM |
| Port Type | NPT |
| Pressure Limiter | No Pressure Limiter |
| Operating Temperature [Min] | 32 °F |
| Size Designation | Standard |
| Knob Color | Black |
| Port Size | 1/2 |
| Engineering Level | C |
| Reverse Flow | No |
| Operating Temperature [Max] | 175 °F |
| Preset/Limiting Pressure | 100 psig |
| Relieving | Relieving |
| Inlet Pressure [Max] | 250 psig |
| Control Type | Manually Controlled |
| Regulator Precision | Standard |
| Preset | Non-Adjustable Preset |
| Body Material | Zinc |
| Component | Regulator |
| Weight | 4.0 LB |

