Parker Hannifin Corp.
08F20C2128A3FEC75
Gold Ring Valve™ Series 20 Low Pressure Two-Way Direct Acting Valve
Item #104360667
- Series 20 2 Way Normally Closed Valve
- Direct Acting
- Low Pressure
- 1/2" NPT
- Forged Brass Body
| Function | 2-Way |
| Function Code | 2 |
| Coil Current | DC |
| Current Design Code | A |
| Body Material Code | 2 |
| Seal Material | Buna-N |
| Connection Size Code | 08 |
| Actuation | Direct Acting |
| Actuation Code | 0 |
| Connection Type | NPT |
| Solenoid Enclosure | Explosion-Proof, Watertight |
| Orifice Size Code | 28 |
| Flow Pattern Code | C |
| Valve Function | Low Pressure |
| Valve Type | Pressure Vessel w/Coil |
| Series | 20 |
| Watt Rating | 11.5 W |
| Orifice Size | 7/16 in |
| Coil Insulation | Standard (Class 155) |
| Coil Wattage Code | 3 |
| Series Code | 20 |
| Coil Termination | 18 in Leads |
| Voltage Rating | 12 VDC |
| Voltage Code | 75 |
| Seal Material Code | 1 |
| Coil Insulation Code | F |
| Body Material | Forged Brass |
| Connection Size | 1/2 |
| Solenoid Enclosure Code | E |
| Flow Pattern | Normally Closed |
| Coil Termination Code | C |
| Weight | 2.0 LB |
