Skip to content Skip to navigation menu
Gold Ring Valve™ Series 25, H5 Two-Way Internally Pilot-Operated Valve

08F25C2132ACFTC05

Gold Ring Valve™ Series 25, H5 Two-Way Internally Pilot-Operated Valve
Item #104322337
  • Series 25 2 Way Normally Closed Valve
  • Pivoted Edge Diaphragm
  • General Purpose
  • 1/2" NPT
  • Forged Brass Body
  • Nitrile Seals
  • 1/2" Orifice
  • 11.0 W AC
  • 110 VAC, 50 Hz,120 VAC, 60 Hz
  • NEMA 1
+ Show More + Show Less
Gold Ring Valve™ Series 25, H5 Two-Way Internally Pilot-Operated Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 25 2 Way Normally Closed Valve
  • Pivoted Edge Diaphragm
  • General Purpose
  • 1/2" NPT
  • Forged Brass Body

applications

  • Welding equipment
  • Automated systems
  • Dispensing systems
  • Instrumentation
  • Food processing machinery
  • Water treatment systems
  • Laundry equipment
Body Material Forged Brass
Voltage Code 05
Coil Insulation Code F
Connection Size Code 08
Flow Pattern Code C
Series 25
Connection Size 1/2
Solenoid Enclosure NEMA 1
Coil Termination Code C
Coil Insulation Standard (Class 155)
Function Code 2
Seal Material Buna-N
Coil Current AC
Current Design Code A
Actuation Pivoted Edge Diaphragm
Valve Function General Purpose
Flow Pattern Normally Closed
Body Material Code 2
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Orifice Size Code 32
Solenoid Enclosure Code T
Seal Material Code 1
Function 2-Way
Coil Wattage Code C
Actuation Code 5
Coil Termination 18 in Leads
Series Code 25
Connection Type NPT
Orifice Size 1/2 in
Valve Type Pressure Vessel w/Coil
Watt Rating 11 W
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison