Parker Hannifin Corp.
08F34O2140ACFPH05
Gold Ring Valve™ Series 34 High-Flow Three-Way Internally Piloted Diaphragm Valve
Item #104360307
- Series 34 3 Way Normally Open Valve
- Offset Diaphragm, Piloted
- High Flow
- 1/2" NPT
- Forged Brass Body
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Watt Rating | 11 W |
| Solenoid Enclosure Code | P |
| Coil Wattage Code | C |
| Seal Material | Buna-N |
| Voltage Code | 05 |
| Valve Function | High Flow |
| Function Code | 3 |
| Solenoid Enclosure | Epoxy Encapsulated |
| Body Material Code | 2 |
| Coil Insulation | Standard (Class 155) |
| Actuation Code | 4 |
| Coil Termination Code | H |
| Actuation | Offset Diaphragm, Piloted |
| Valve Type | Pressure Vessel w/Coil |
| Orifice Size | 5/8 in |
| Connection Size Code | 08 |
| Seal Material Code | 1 |
| Orifice Size Code | 40 |
| Series | 34 |
| Coil Termination | DIN |
| Flow Pattern Code | O |
| Series Code | 34 |
| Current Design Code | A |
| Coil Current | AC |
| Coil Insulation Code | F |
| Connection Size | 1/2 |
| Flow Pattern | Normally Open |
| Function | 3-Way |
| Body Material | Forged Brass |
| Connection Type | NPT |
| Weight | 2.0 LB |
