Parker Hannifin Corp.
12F23O2348ACFEC05
Gold Ring Valve™ Series 22, 23, 24 & 28 Two-Way Internally Pilot-Operated Valve
Item #104475315
- Series 23 2 Way Normally Open Valve
- Hung Diaphragm
- General Purpose
- 3/4" NPT
- Forged Brass Body
| Actuation Code | 3 |
| Function Code | 2 |
| Seal Material Code | 3 |
| Current Design Code | A |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Coil Insulation | Standard (Class 155) |
| Valve Type | Pressure Vessel w/Coil |
| Actuation | Hung Diaphragm |
| Orifice Size Code | 48 |
| Connection Type | NPT |
| Series Code | 23 |
| Orifice Size | 3/4 in |
| Body Material Code | 2 |
| Connection Size Code | 12 |
| Flow Pattern | Normally Open |
| Series | 23 |
| Solenoid Enclosure Code | E |
| Seal Material | EPDM |
| Function | 2-Way |
| Coil Insulation Code | F |
| Coil Termination Code | C |
| Solenoid Enclosure | Explosion-Proof, Watertight |
| Watt Rating | 11 W |
| Coil Wattage Code | C |
| Coil Termination | 18 in Leads |
| Valve Function | General Purpose |
| Coil Current | AC |
| Connection Size | 3/4 |
| Voltage Code | 05 |
| Body Material | Forged Brass |
| Flow Pattern Code | O |
| Weight | 2.0 LB |
