Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Mounting Bracket Kit
PS417BP
Size Designation
Miniature
Body Size
1/8 in
Lubricator Type
Micro-Mist
Has Gauge
No
Lubricator Bowl Type
Polycarbonate Bowl
Element Micron Rating
5 µm
Filter Drain Type
Twist Drain
Lubricator Drain Type
Twist Drain
Knob Type
Non-Rising Knob
Series
14
Relieving
Relieving
Unit Type
Three-Unit Combo
Filter Bowl Type
Polycarbonate Bowl
Port Type
NPT
Assembly Type
Close Nippled
Filter Bowl Capacity
1 oz
Mounting Options
w/o Brackets
Flow
13 SCFM
Pressure Range [Min]
1 psig
Pressure Range [Max]
60 psig
Port Size
1/4
Lubricator Bowl Capacity
1 oz
Lubricator Fill Option
w/Fill Plug
Weight
1.2 LB
We're here for you
with Service Centers across the country - We have your back