Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Relieving
Relieving
Body Size
1/8 in
Port Size
1/4
Pressure Range [Min]
2 psig
Element Micron Rating
40 µm
Filter Bowl Type
Metal Bowl
Filter Bowl Capacity
1 oz
Pressure Range [Max]
125 psig
Has Gauge
Yes
Port Type
NPT
Size Designation
Miniature
Lubricator Bowl Capacity
1 oz
Lubricator Drain Type
Twist Drain
Unit Type
Three-Unit Combo
Lubricator Type
Micro-Mist
Filter Drain Type
Twist Drain
Mounting Options
w/o Brackets
Lubricator Bowl Type
Metal Bowl
Assembly Type
Close Nippled
Series
14
Mounting Bracket Kit
PS417BP
Knob Type
Non-Rising Knob
Lubricator Fill Option
w/Fill Plug
Flow
13 SCFM
Weight
1.2 LB
We're here for you
with Service Centers across the country - We have your back