Lubricator: Polycarbonate Bowl, No Drain, w/o Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
For optimum heat dissipation, do not paint shock absorber
Mounting Bracket Kit
PS417BP
Pressure Range [Min]
2 psig
Element Micron Rating
5 µm
Port Size
1/4
Filter Drain Type
Twist Drain
Flow
13 SCFM
Lubricator Bowl Capacity
1 oz
Has Gauge
No
Body Size
1/8 in
Lubricator Fill Option
w/o Fill Plug
Unit Type
Two-Unit Combo
Lubricator Drain Type
No Drain
Filter Bowl Capacity
1 oz
Size Designation
Miniature
Series
14
Port Type
NPT
Assembly Type
Close Nippled
Pressure Range [Max]
125 psig
Knob Type
Non-Rising Knob
Mounting Options
N/A
Lubricator Bowl Type
Polycarbonate Bowl
Relieving
Relieving
Lubricator Type
Micro-Mist
Filter Bowl Type
Polycarbonate Bowl
Weight
0.9 LB
We're here for you
with Service Centers across the country - We have your back