Lubricator: Metal Bowl, Twist Drain, w/o Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Do not exceed maximum primary pressure rating, as product could rupture and cause injury
Do not connect regulator to bottled gas
Filter Bowl Capacity
1 oz
Series
14
Lubricator Bowl Capacity
1 oz
Port Size
1/4
Filter Drain Type
Twist Drain
Size Designation
Miniature
Lubricator Bowl Type
Metal Bowl
Pressure Range [Min]
2 psig
Has Gauge
No
Mounting Bracket Kit
PS417BP
Filter Bowl Type
Metal Bowl
Body Size
1/8 in
Element Micron Rating
5 µm
Lubricator Fill Option
w/o Fill Plug
Lubricator Type
Micro-Mist
Lubricator Drain Type
Twist Drain
Port Type
NPT
Relieving
Relieving
Pressure Range [Max]
125 psig
Unit Type
Two-Unit Combo
Flow
13 SCFM
Assembly Type
Close Nippled
Knob Type
Non-Rising Knob
Mounting Options
N/A
Weight
0.9 LB
We're here for you
with Service Centers across the country - We have your back