Lubricator: Polycarbonate Bowl, No Drain, w/o Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
Do not connect regulator to bottled gas
Lubricator Drain Type
No Drain
Relieving
Relieving
Flow
13 SCFM
Mounting Options
N/A
Series
14
Pressure Range [Min]
1 psig
Assembly Type
Close Nippled
Lubricator Type
Micro-Mist
Lubricator Fill Option
w/o Fill Plug
Knob Type
Non-Rising Knob
Lubricator Bowl Type
Polycarbonate Bowl
Size Designation
Miniature
Port Size
1/4
Port Type
NPT
Element Micron Rating
5 µm
Filter Bowl Type
Polycarbonate Bowl
Filter Bowl Capacity
1 oz
Filter Drain Type
Automatic Pulse Drain
Has Gauge
Yes
Pressure Range [Max]
60 psig
Lubricator Bowl Capacity
1 oz
Unit Type
Two-Unit Combo
Body Size
1/8 in
Mounting Bracket Kit
PS417BP
Weight
0.9 LB
We're here for you
with Service Centers across the country - We have your back