Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Size Designation
Compact
Flow
40 SCFM
Filter Drain Type
Twist Drain
Knob Type
Non-Rising Knob
Port Size
1/4
Pressure Range [Max]
125 psig
Unit Type
Three-Unit Combo
Port Type
NPT
Element Micron Rating
5 µm
Lubricator Type
Micro-Mist
Pressure Range [Min]
2 psig
Mounting Options
w/o Brackets
Body Size
3/8 in
Lubricator Drain Type
Twist Drain
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Relieving
Relieving
Mounting Bracket Kit
PS707P
Lubricator Bowl Capacity
2.6 oz
Assembly Type
Close Nippled
Filter Bowl Capacity
4.4 oz
Has Gauge
No
Filter Bowl Type
Metal Bowl
Lubricator Fill Option
w/Fill Plug
Series
16
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back