Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
OSHA
Lubricator Type
Micro-Mist
Lubricator Bowl Capacity
2.6 oz
Knob Type
Non-Rising Knob
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Body Size
3/8 in
Series
16
Port Size
1/4
Size Designation
Compact
Has Gauge
No
Pressure Range [Max]
125 psig
Lubricator Fill Option
w/Fill Plug
Assembly Type
Close Nippled
Relieving
Relieving
Port Type
NPT
Filter Bowl Capacity
4.4 oz
Mounting Bracket Kit
PS707P
Lubricator Drain Type
No Drain
Mounting Options
w/o Brackets
Element Micron Rating
40 µm
Flow
40 SCFM
Unit Type
Three-Unit Combo
Filter Drain Type
Automatic Float Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Min]
2 psig
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back