Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 250 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Mounting Bracket Kit
PS707P
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Max]
250 psig
Filter Drain Type
Twist Drain
Flow
60 SCFM
Lubricator Fill Option
w/Fill Plug
Body Size
3/8 in
Lubricator Type
Micro-Mist
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Port Size
3/8
Unit Type
Three-Unit Combo
Assembly Type
Close Nippled
Pressure Range [Min]
5 psig
Knob Type
Non-Rising Knob
Size Designation
Compact
Filter Bowl Capacity
4.4 oz
Element Micron Rating
40 µm
Mounting Options
w/o Brackets
Relieving
Relieving
Has Gauge
No
Lubricator Bowl Capacity
2.6 oz
Lubricator Drain Type
Twist Drain
Port Type
NPT
Series
16
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back