Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Flow
60 SCFM
Lubricator Drain Type
No Drain
Port Size
3/8
Relieving
Relieving
Lubricator Fill Option
w/Fill Plug
Body Size
3/8 in
Series
16
Unit Type
Three-Unit Combo
Knob Type
Non-Rising Knob
Assembly Type
Close Nippled
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Min]
2 psig
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Max]
125 psig
Lubricator Type
Micro-Mist
Lubricator Bowl Capacity
2.6 oz
Mounting Options
w/o Brackets
Mounting Bracket Kit
PS707P
Filter Bowl Capacity
4.4 oz
Filter Drain Type
Twist Drain
Port Type
NPT
Element Micron Rating
5 µm
Has Gauge
No
Size Designation
Compact
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back