Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Size Designation
Compact
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Relieving
Relieving
Lubricator Fill Option
w/Fill Plug
Filter Drain Type
Automatic Float Drain
Lubricator Drain Type
No Drain
Port Type
NPT
Filter Bowl Capacity
4.4 oz
Port Size
1/2
Unit Type
Three-Unit Combo
Lubricator Type
Micro-Mist
Has Gauge
No
Mounting Options
w/o Brackets
Knob Type
Non-Rising Knob
Assembly Type
Close Nippled
Series
16
Body Size
3/8 in
Element Micron Rating
40 µm
Flow
90 SCFM
Mounting Bracket Kit
PS707P
Lubricator Bowl Capacity
2.6 oz
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back