Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, No Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
OSHA
Body Size
3/8 in
Element Micron Rating
40 µm
Filter Bowl Capacity
4.4 oz
Knob Type
Non-Rising Knob
Size Designation
Compact
Relieving
Relieving
Mounting Options
w/o Brackets
Assembly Type
Close Nippled
Filter Drain Type
Automatic Float Drain
Flow
90 SCFM
Has Gauge
No
Mounting Bracket Kit
PS707P
Port Type
NPT
Lubricator Drain Type
Twist Drain
Lubricator Bowl Capacity
2.6 oz
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Unit Type
Three-Unit Combo
Pressure Range [Min]
2 psig
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Port Size
1/2
Lubricator Type
Micro-Mist
Lubricator Fill Option
w/Fill Plug
Series
16
Pressure Range [Max]
125 psig
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back