Skip to content Skip to navigation menu
Parker Hannifin Corp.16B12A13A2BCG

16B12A13A2BCG

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #100493769
  • 16 Series Modular Three-Unit Combo
  • 1/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
  • w/Port Blocks
+ Show More + Show Less
Parker Hannifin Corp.16B12A13A2BCG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 Series Modular Three-Unit Combo
  • 1/4 NPT
  • Filter: Polycarbonate Bowl w/Metal Bowl Guard, Twist Drain, 40 µm
  • Regulator: 125 psig, No Gauge, Relieving
  • Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

features

  • Additional modular units can be easily added
  • Proportional oil delivery over a wide range of air flows
  • Wall mount port blocks not included
  • cannot fill lubricator while unit is under pressure
  • 06 and 07 series have a mist lubricator that carries oil 25 ft
  • can fill the lubricator while unit is under pressure
  • sold separately
  • 16 and 17 series have a micro-mist lubricator that carries oil 100 ft

includes

  • Metal bowl guards

compliances

  • OSHA
Unit Type Three-Unit Combo
Filter Drain Type Twist Drain
Pressure Range [Max] 125 psig
Knob Type Non-Rising Knob
Series 16
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Body Size 3/8 in
Lubricator Type Micro-Mist
Mounting Options w/Port Blocks
Filter Bowl Capacity 4.4 oz
Lubricator Drain Type No Drain
Relieving Relieving
Port Size 1/4
Has Gauge No
Pressure Range [Min] 2 psig
Element Micron Rating 40 µm
Port Type NPT
Assembly Type Modular
Size Designation Compact
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Bracket Kit PS755P
Lubricator Fill Option w/Fill Plug
Flow 40 SCFM
Lubricator Bowl Capacity 2.6 oz
Weight 7.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison