Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Lubricator Fill Option
w/Fill Plug
Pressure Range [Max]
60 psig
Relieving
Relieving
Port Size
1/4
Lubricator Type
Micro-Mist
Lubricator Bowl Capacity
2.6 oz
Flow
40 SCFM
Element Micron Rating
40 µm
Port Type
NPT
Filter Bowl Capacity
4.4 oz
Knob Type
Non-Rising Knob
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Size Designation
Compact
Filter Drain Type
Twist Drain
Assembly Type
Modular
Mounting Options
w/Mounting Bracket & Lockout
Pressure Range [Min]
1 psig
Unit Type
Three-Unit Combo
Mounting Bracket Kit
PS755P
Has Gauge
Yes
Series
16
Lubricator Drain Type
No Drain
Body Size
3/8 in
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back