Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Series
16
Lubricator Fill Option
w/Fill Plug
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Knob Type
Non-Rising Knob
Has Gauge
Yes
Pressure Range [Max]
125 psig
Lubricator Drain Type
No Drain
Assembly Type
Modular
Flow
40 SCFM
Filter Bowl Capacity
4.4 oz
Filter Drain Type
Twist Drain
Unit Type
Three-Unit Combo
Element Micron Rating
40 µm
Mounting Options
w/Lockout
Port Type
NPT
Port Size
1/4
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Capacity
2.6 oz
Size Designation
Compact
Relieving
Relieving
Mounting Bracket Kit
PS755P
Lubricator Type
Micro-Mist
Pressure Range [Min]
2 psig
Body Size
3/8 in
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back