Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Pressure Range [Max]
125 psig
Filter Bowl Capacity
4.4 oz
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Lubricator Fill Option
w/Fill Plug
Body Size
3/8 in
Mounting Options
w/Lockout & Port Blocks
Relieving
Relieving
Size Designation
Compact
Flow
40 SCFM
Knob Type
Non-Rising Knob
Series
16
Lubricator Type
Micro-Mist
Element Micron Rating
40 µm
Has Gauge
Yes
Filter Drain Type
Twist Drain
Pressure Range [Min]
2 psig
Lubricator Drain Type
No Drain
Mounting Bracket Kit
PS755P
Lubricator Bowl Capacity
2.6 oz
Unit Type
Three-Unit Combo
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Modular
Port Size
1/4
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back