Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Lubricator Type
Micro-Mist
Filter Drain Type
Twist Drain
Mounting Bracket Kit
PS755P
Knob Type
Non-Rising Knob
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Size Designation
Compact
Pressure Range [Max]
125 psig
Unit Type
Three-Unit Combo
Assembly Type
Modular
Filter Bowl Capacity
4.4 oz
Port Size
1/4
Flow
40 SCFM
Series
16
Pressure Range [Min]
2 psig
Body Size
3/8 in
Has Gauge
Yes
Mounting Options
w/o Port Blocks
Lubricator Drain Type
Twist Drain
Element Micron Rating
40 µm
Lubricator Bowl Capacity
2.6 oz
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Relieving
Relieving
Lubricator Fill Option
w/Fill Plug
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back