Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Flow
40 SCFM
Filter Bowl Capacity
4.4 oz
Assembly Type
Modular
Unit Type
Three-Unit Combo
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Body Size
3/8 in
Element Micron Rating
40 µm
Lubricator Type
Micro-Mist
Mounting Bracket Kit
PS755P
Has Gauge
Yes
Lubricator Fill Option
w/Fill Plug
Port Size
1/4
Relieving
Relieving
Port Type
NPT
Mounting Options
w/Port Blocks
Filter Drain Type
Twist Drain
Series
16
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type
Twist Drain
Size Designation
Compact
Lubricator Bowl Capacity
2.6 oz
Knob Type
Non-Rising Knob
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back