Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Unit Type
Three-Unit Combo
Filter Drain Type
Twist Drain
Mounting Bracket Kit
PS755P
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Modular
Port Type
NPT
Pressure Range [Min]
2 psig
Size Designation
Compact
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type
No Drain
Body Size
3/8 in
Lubricator Bowl Capacity
2.6 oz
Lubricator Fill Option
w/Fill Plug
Element Micron Rating
5 µm
Has Gauge
Yes
Knob Type
Non-Rising Knob
Relieving
Relieving
Port Size
1/4
Pressure Range [Max]
125 psig
Filter Bowl Capacity
4.4 oz
Series
16
Mounting Options
w/Mounting Bracket & Port Block
Flow
40 SCFM
Lubricator Type
Micro-Mist
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back