Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Mounting Options
w/Lockout & Port Blocks
Has Gauge
Yes
Body Size
3/8 in
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Capacity
2.6 oz
Unit Type
Three-Unit Combo
Element Micron Rating
5 µm
Relieving
Relieving
Assembly Type
Modular
Pressure Range [Max]
125 psig
Series
16
Mounting Bracket Kit
PS755P
Filter Bowl Capacity
4.4 oz
Lubricator Drain Type
No Drain
Size Designation
Compact
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Fill Option
w/Fill Plug
Filter Drain Type
Twist Drain
Knob Type
Non-Rising Knob
Flow
40 SCFM
Port Size
1/4
Lubricator Type
Micro-Mist
Pressure Range [Min]
2 psig
Port Type
NPT
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back