Skip to content Skip to navigation menu
Prep-Air® II Three Piece Modular Pre-Assembled FRL

16B14A18A4BC

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101606557
  • 16 Series Modular Three-Unit Combo
  • 1/4 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
  • w/o Port Blocks
+ Show More + Show Less
Prep-Air® II Three Piece Modular Pre-Assembled FRL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 Series Modular Three-Unit Combo
  • 1/4 NPT
  • Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

includes

  • Metal bowl guards

compliances

  • 0
Port Size 1/4
Lubricator Fill Option w/Fill Plug
Mounting Bracket Kit PS755P
Filter Bowl Type Metal Bowl w/ Sight Gauge
Unit Type Three-Unit Combo
Relieving Relieving
Pressure Range [Max] 125 psig
Filter Bowl Capacity 4.4 oz
Mounting Options w/o Port Blocks
Body Size 3/8 in
Lubricator Bowl Capacity 2.6 oz
Knob Type Non-Rising Knob
Element Micron Rating 40 µm
Lubricator Type Micro-Mist
Has Gauge Yes
Size Designation Compact
Pressure Range [Min] 2 psig
Lubricator Drain Type Twist Drain
Lubricator Bowl Type Metal Bowl w/ Sight Gauge
Filter Drain Type Twist Drain
Port Type NPT
Assembly Type Modular
Series 16
Flow 40 SCFM
Weight 7.75 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison