Filter: Metal Bowl w/Sight Gauge, Twist Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Has Gauge
Yes
Mounting Bracket Kit
PS755P
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Max]
125 psig
Element Micron Rating
40 µm
Relieving
Relieving
Port Size
1/4
Filter Bowl Capacity
4.4 oz
Series
16
Body Size
3/8 in
Lubricator Type
Micro-Mist
Mounting Options
w/Port Blocks
Lubricator Bowl Capacity
2.6 oz
Flow
40 SCFM
Pressure Range [Min]
2 psig
Assembly Type
Modular
Lubricator Drain Type
Twist Drain
Size Designation
Compact
Port Type
NPT
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Filter Drain Type
Twist Drain
Knob Type
Non-Rising Knob
Lubricator Fill Option
w/Fill Plug
Unit Type
Three-Unit Combo
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back