Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Size Designation
Compact
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Unit Type
Three-Unit Combo
Body Size
3/8 in
Series
16
Relieving
Relieving
Pressure Range [Min]
2 psig
Mounting Bracket Kit
PS755P
Element Micron Rating
5 µm
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Lubricator Drain Type
Twist Drain
Assembly Type
Modular
Flow
40 SCFM
Pressure Range [Max]
125 psig
Filter Bowl Capacity
4.4 oz
Mounting Options
w/o Port Blocks
Filter Drain Type
Twist Drain
Port Size
1/4
Lubricator Fill Option
w/Fill Plug
Port Type
NPT
Lubricator Bowl Capacity
2.6 oz
Has Gauge
Yes
Knob Type
Non-Rising Knob
Lubricator Type
Micro-Mist
Weight
4.9 LB
We're here for you
with Service Centers across the country - We have your back