Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
Wall mount port blocks not included
sold separately
16 and 17 series have a micro-mist lubricator that carries oil 100 ft
cannot fill lubricator while unit is under pressure
06 and 07 series have a mist lubricator that carries oil 25 ft
can fill the lubricator while unit is under pressure
Additional modular units can be easily added
Proportional oil delivery over a wide range of air flows
includes
Metal bowl guards
compliances
0
Element Micron Rating
40 µm
Series
16
Filter Drain Type
Automatic Float Drain
Port Size
1/4
Pressure Range [Min]
2 psig
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Knob Type
Non-Rising Knob
Pressure Range [Max]
125 psig
Flow
40 SCFM
Unit Type
Three-Unit Combo
Body Size
3/8 in
Lubricator Type
Micro-Mist
Size Designation
Compact
Lubricator Bowl Capacity
2.6 oz
Lubricator Fill Option
w/Fill Plug
Relieving
Relieving
Filter Bowl Capacity
4.4 oz
Has Gauge
No
Assembly Type
Modular
Mounting Options
w/Port Blocks
Port Type
NPT
Mounting Bracket Kit
PS755P
Lubricator Drain Type
No Drain
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back