Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Assembly Type
Modular
Lubricator Fill Option
w/Fill Plug
Unit Type
Three-Unit Combo
Knob Type
Non-Rising Knob
Port Type
NPT
Pressure Range [Min]
2 psig
Mounting Bracket Kit
PS755P
Size Designation
Compact
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Relieving
Relieving
Filter Drain Type
Automatic Float Drain
Lubricator Bowl Capacity
2.6 oz
Lubricator Drain Type
No Drain
Has Gauge
Yes
Body Size
3/8 in
Filter Bowl Capacity
4.4 oz
Mounting Options
w/Lockout & Port Blocks
Pressure Range [Max]
125 psig
Element Micron Rating
40 µm
Flow
40 SCFM
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Size
1/4
Series
16
Lubricator Type
Micro-Mist
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back