Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Pressure Range [Min]
2 psig
Port Size
1/4
Element Micron Rating
40 µm
Lubricator Bowl Capacity
2.6 oz
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Knob Type
Non-Rising Knob
Port Type
NPT
Size Designation
Compact
Unit Type
Three-Unit Combo
Flow
40 SCFM
Body Size
3/8 in
Mounting Bracket Kit
PS755P
Has Gauge
Yes
Filter Drain Type
Automatic Float Drain
Mounting Options
w/o Port Blocks
Lubricator Fill Option
w/Fill Plug
Lubricator Type
Micro-Mist
Assembly Type
Modular
Lubricator Drain Type
Pressure Fill
Relieving
Relieving
Pressure Range [Max]
125 psig
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Bowl Capacity
4.4 oz
Series
16
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back