Skip to content Skip to navigation menu
Prep-Air® II Three Piece Modular Pre-Assembled FRL

16B16B18A6FCK

Prep-Air® II Three Piece Modular Pre-Assembled FRL
Item #101605545
  • 16 Series Modular 3-Unit Combo
  • 1/4 NPT
  • Filter: Poly Bowl w/Metal Bowl Guard, Auto Float Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Poly Bowl w/Metal Bowl Guard, Pressure Fill, w/Body Pressure Fill
  • w/Lockout & Port Blocks
+ Show More + Show Less
Prep-Air® II Three Piece Modular Pre-Assembled FRL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 Series Modular 3-Unit Combo
  • 1/4 NPT
  • Filter: Poly Bowl w/Metal Bowl Guard, Auto Float Drain, 5 µm
  • Regulator: 125 psig, w/Gauge, Relieving
  • Lubricator: Poly Bowl w/Metal Bowl Guard, Pressure Fill, w/Body Pressure Fill

description

  • Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.

includes

  • Metal bowl guards

compliances

  • 0
Port Type NPT
Assembly Type Modular
Mounting Options w/Lockout & Port Blocks
Pressure Range [Min] 2 psig
Knob Type Non-Rising Knob
Lubricator Fill Option w/Body Pressure Fill
Relieving Relieving
Series 16
Lubricator Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Unit Type Three-Unit Combo
Lubricator Drain Type Pressure Fill
Mounting Bracket Kit PS755P
Lubricator Bowl Capacity 2.6 oz
Filter Bowl Type Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Type Micro-Mist
Body Size 3/8 in
Flow 40 SCFM
Element Micron Rating 5 µm
Filter Drain Type Automatic Float Drain
Pressure Range [Max] 125 psig
Port Size 1/4
Size Designation Compact
Filter Bowl Capacity 4.4 oz
Has Gauge Yes
Weight 7.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison