Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Lubricator Drain Type
Twist Drain
Filter Drain Type
Automatic Float Drain
Port Type
NPT
Mounting Bracket Kit
PS755P
Lubricator Fill Option
w/Fill Plug
Element Micron Rating
5 µm
Port Size
1/4
Mounting Options
w/Lockout & Port Blocks
Assembly Type
Modular
Size Designation
Compact
Relieving
Relieving
Pressure Range [Min]
2 psig
Knob Type
Non-Rising Knob
Flow
40 SCFM
Lubricator Type
Micro-Mist
Body Size
3/8 in
Series
16
Has Gauge
Yes
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Max]
125 psig
Lubricator Bowl Capacity
2.6 oz
Unit Type
Three-Unit Combo
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Bowl Capacity
4.4 oz
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back