Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Lubricator Fill Option
w/Fill Plug
Unit Type
Three-Unit Combo
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Filter Bowl Type
Metal Bowl
Element Micron Rating
40 µm
Series
16
Lubricator Bowl Capacity
2.6 oz
Mounting Bracket Kit
PS755P
Port Size
1/4
Filter Bowl Capacity
4.4 oz
Port Type
NPT
Lubricator Drain Type
No Drain
Has Gauge
Yes
Pressure Range [Max]
125 psig
Filter Drain Type
Automatic Float Drain
Knob Type
Non-Rising Knob
Mounting Options
w/Mounting Bracket
Size Designation
Compact
Flow
40 SCFM
Lubricator Type
Micro-Mist
Pressure Range [Min]
2 psig
Relieving
Relieving
Body Size
3/8 in
Assembly Type
Modular
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back