Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Series
16
Mounting Bracket Kit
PS755P
Assembly Type
Modular
Lubricator Bowl Capacity
2.6 oz
Size Designation
Compact
Element Micron Rating
40 µm
Relieving
Relieving
Has Gauge
Yes
Unit Type
Three-Unit Combo
Filter Drain Type
Automatic Float Drain
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Lubricator Fill Option
w/Fill Plug
Port Size
1/4
Knob Type
Non-Rising Knob
Filter Bowl Capacity
4.4 oz
Lubricator Type
Micro-Mist
Lubricator Drain Type
Twist Drain
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Mounting Options
w/o Port Blocks
Body Size
3/8 in
Flow
40 SCFM
Port Type
NPT
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back