Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Body Pressure Fill
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Has Gauge
Yes
Pressure Range [Max]
125 psig
Lubricator Drain Type
Twist Drain
Size Designation
Compact
Lubricator Fill Option
w/Body Pressure Fill
Filter Drain Type
Automatic Float Drain
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Port Type
NPT
Flow
40 SCFM
Unit Type
Three-Unit Combo
Lubricator Type
Micro-Mist
Assembly Type
Modular
Filter Bowl Capacity
4.4 oz
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Body Size
3/8 in
Pressure Range [Min]
2 psig
Relieving
Relieving
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Series
16
Mounting Options
w/Port Blocks
Mounting Bracket Kit
PS755P
Port Size
1/4
Lubricator Bowl Capacity
2.6 oz
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back