Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 40 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Auto Fill, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Lubricator Fill Option
w/Fill Plug
Unit Type
Three-Unit Combo
Assembly Type
Modular
Knob Type
Non-Rising Knob
Port Size
1/4
Size Designation
Compact
Flow
40 SCFM
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Port Type
NPT
Filter Drain Type
Automatic Float Drain
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Body Size
3/8 in
Mounting Options
w/Lockout & Port Blocks
Pressure Range [Max]
125 psig
Series
16
Pressure Range [Min]
2 psig
Filter Bowl Capacity
4.4 oz
Lubricator Drain Type
Auto Fill
Lubricator Bowl Capacity
2.6 oz
Has Gauge
Yes
Relieving
Relieving
Element Micron Rating
40 µm
Lubricator Type
Micro-Mist
Mounting Bracket Kit
PS755P
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back