Filter: Metal Bowl w/Sight Gauge, Automatic Float Drain, 5 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Assembly Type
Modular
Series
16
Lubricator Drain Type
Twist Drain
Port Type
NPT
Pressure Range [Max]
125 psig
Size Designation
Compact
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Relieving
Relieving
Flow
40 SCFM
Filter Bowl Capacity
4.4 oz
Element Micron Rating
5 µm
Knob Type
Non-Rising Knob
Lubricator Bowl Capacity
2.6 oz
Has Gauge
Yes
Mounting Bracket Kit
PS755P
Lubricator Fill Option
w/Fill Plug
Unit Type
Three-Unit Combo
Body Size
3/8 in
Lubricator Type
Micro-Mist
Mounting Options
w/Port Blocks
Port Size
1/4
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Pressure Range [Min]
2 psig
Filter Drain Type
Automatic Float Drain
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back