Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Series
16
Mounting Options
w/Mounting Bracket & Port Block
Has Gauge
Yes
Lubricator Type
Micro-Mist
Unit Type
Three-Unit Combo
Knob Type
Non-Rising Knob
Size Designation
Compact
Filter Drain Type
Twist Drain
Relieving
Relieving
Lubricator Bowl Capacity
2.6 oz
Lubricator Drain Type
No Drain
Element Micron Rating
40 µm
Pressure Range [Min]
2 psig
Pressure Range [Max]
125 psig
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Flow
60 SCFM
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Mounting Bracket Kit
PS755P
Assembly Type
Modular
Port Size
3/8
Lubricator Fill Option
w/Fill Plug
Filter Bowl Capacity
4.4 oz
Body Size
3/8 in
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back