Lubricator: Poly Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Series
16
Flow
60 SCFM
Mounting Bracket Kit
PS755P
Port Type
NPT
Lubricator Drain Type
No Drain
Port Size
3/8
Relieving
Relieving
Assembly Type
Modular
Has Gauge
Yes
Lubricator Type
Micro-Mist
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Size Designation
Compact
Body Size
3/8 in
Mounting Options
w/Mounting Bracket, Lockout & Port Block
Pressure Range [Max]
125 psig
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Capacity
2.6 oz
Filter Drain Type
Twist Drain
Pressure Range [Min]
2 psig
Unit Type
Three-Unit Combo
Filter Bowl Capacity
4.4 oz
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back