Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Element Micron Rating
40 µm
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Has Gauge
Yes
Mounting Bracket Kit
PS755P
Lubricator Type
Micro-Mist
Body Size
3/8 in
Filter Drain Type
Twist Drain
Pressure Range [Min]
2 psig
Port Size
3/8
Pressure Range [Max]
125 psig
Lubricator Bowl Capacity
2.6 oz
Assembly Type
Modular
Relieving
Relieving
Filter Bowl Capacity
4.4 oz
Mounting Options
w/Port Blocks
Flow
60 SCFM
Lubricator Drain Type
No Drain
Size Designation
Compact
Lubricator Fill Option
w/Fill Plug
Series
16
Port Type
NPT
Unit Type
Three-Unit Combo
Knob Type
Non-Rising Knob
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back