Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Modular
Flow
60 SCFM
Lubricator Type
Micro-Mist
Filter Drain Type
Twist Drain
Mounting Options
w/Lockout
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Drain Type
No Drain
Pressure Range [Min]
2 psig
Knob Type
Non-Rising Knob
Lubricator Bowl Capacity
2.6 oz
Port Type
NPT
Mounting Bracket Kit
PS755P
Size Designation
Compact
Relieving
Relieving
Lubricator Fill Option
w/Fill Plug
Unit Type
Three-Unit Combo
Series
16
Has Gauge
Yes
Element Micron Rating
40 µm
Pressure Range [Max]
125 psig
Port Size
3/8
Filter Bowl Capacity
4.4 oz
Body Size
3/8 in
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back