Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Assembly Type
Modular
Mounting Options
w/Lockout & Port Blocks
Pressure Range [Min]
2 psig
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Relieving
Relieving
Lubricator Bowl Capacity
2.6 oz
Lubricator Type
Micro-Mist
Lubricator Fill Option
w/Fill Plug
Mounting Bracket Kit
PS755P
Body Size
3/8 in
Series
16
Pressure Range [Max]
125 psig
Size Designation
Compact
Element Micron Rating
40 µm
Port Size
3/8
Lubricator Drain Type
No Drain
Unit Type
Three-Unit Combo
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Flow
60 SCFM
Filter Bowl Capacity
4.4 oz
Has Gauge
Yes
Knob Type
Non-Rising Knob
Filter Drain Type
Twist Drain
Weight
9.0 LB
We're here for you
with Service Centers across the country - We have your back