Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Pressure Range [Min]
2 psig
Lubricator Drain Type
Pressure Fill
Filter Bowl Capacity
4.4 oz
Has Gauge
Yes
Mounting Options
w/o Port Blocks
Lubricator Fill Option
w/Body Pressure Fill
Lubricator Type
Micro-Mist
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Capacity
2.6 oz
Body Size
3/8 in
Filter Drain Type
Twist Drain
Flow
60 SCFM
Pressure Range [Max]
125 psig
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Port Size
3/8
Series
16
Size Designation
Compact
Assembly Type
Modular
Unit Type
Three-Unit Combo
Mounting Bracket Kit
PS755P
Relieving
Relieving
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back