Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
compliances
0
Filter Bowl Capacity
4.4 oz
Element Micron Rating
40 µm
Flow
60 SCFM
Port Type
NPT
Lubricator Bowl Capacity
2.6 oz
Unit Type
Three-Unit Combo
Relieving
Relieving
Assembly Type
Modular
Series
16
Body Size
3/8 in
Lubricator Fill Option
w/Body Pressure Fill
Mounting Bracket Kit
PS755P
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Max]
125 psig
Mounting Options
w/Mounting Bracket & Lockout
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Size Designation
Compact
Lubricator Type
Micro-Mist
Lubricator Drain Type
Pressure Fill
Knob Type
Non-Rising Knob
Filter Drain Type
Twist Drain
Has Gauge
Yes
Pressure Range [Min]
2 psig
Port Size
3/8
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back