Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Lubricator Drain Type
Twist Drain
Body Size
3/8 in
Relieving
Relieving
Mounting Bracket Kit
PS755P
Filter Drain Type
Twist Drain
Mounting Options
w/o Port Blocks
Pressure Range [Max]
125 psig
Filter Bowl Capacity
4.4 oz
Element Micron Rating
40 µm
Knob Type
Non-Rising Knob
Port Size
3/8
Series
16
Lubricator Fill Option
w/Fill Plug
Lubricator Bowl Capacity
2.6 oz
Port Type
NPT
Lubricator Type
Micro-Mist
Pressure Range [Min]
2 psig
Has Gauge
Yes
Size Designation
Compact
Flow
60 SCFM
Unit Type
Three-Unit Combo
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Modular
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back