Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Size Designation
Compact
Mounting Options
w/Port Blocks
Unit Type
Three-Unit Combo
Flow
60 SCFM
Pressure Range [Max]
125 psig
Has Gauge
Yes
Element Micron Rating
40 µm
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Body Size
3/8 in
Port Type
NPT
Pressure Range [Min]
2 psig
Lubricator Type
Micro-Mist
Relieving
Relieving
Filter Drain Type
Twist Drain
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Series
16
Assembly Type
Modular
Lubricator Fill Option
w/Fill Plug
Lubricator Drain Type
Twist Drain
Lubricator Bowl Capacity
2.6 oz
Mounting Bracket Kit
PS755P
Knob Type
Non-Rising Knob
Port Size
3/8
Filter Bowl Capacity
4.4 oz
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back