Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Pressure Range [Max]
125 psig
Port Size
3/8
Lubricator Type
Micro-Mist
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Fill Option
w/Fill Plug
Body Size
3/8 in
Flow
60 SCFM
Pressure Range [Min]
2 psig
Relieving
Non-Relieving
Mounting Options
w/o Port Blocks
Has Gauge
Yes
Element Micron Rating
40 µm
Filter Drain Type
Twist Drain
Unit Type
Three-Unit Combo
Knob Type
Non-Rising Knob
Lubricator Bowl Capacity
2.6 oz
Size Designation
Compact
Port Type
NPT
Lubricator Drain Type
No Drain
Filter Bowl Capacity
4.4 oz
Mounting Bracket Kit
PS755P
Assembly Type
Modular
Series
16
Weight
8.0 LB
We're here for you
with Service Centers across the country - We have your back